Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 17, Brown, PR
Mfr # TB0A42FY214
Zoro # G209984221
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Teak
- Size 17
- Waterproof Yes
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A42FY214
- Zoro # G209984221
- UPC # 196246445580
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 17 |
Overall Height | 6 in |
Size (PRINT) | 17 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Teak, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 17, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, XL (59551)
- PALMER SAFETY Vest Style, L, Red/Black (H222101121LG)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19361)
- TIMBERLAND PRO Size 5W Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 13, Black, PR (TB1A28WF001)
- TIMBERLAND PRO Size 8 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Athletic Shoe, 7 1/2, Brown, PR (TB0A219B214)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (89628)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- Timberland Pro Foot Protection