Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, W, 16, Brown, PR
Mfr # TB126063214
Zoro # G111375933
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 16
- Upper Material Leather
- Waterproof No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB126063214
- Zoro # G111375933
- UPC # 197064629008
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 16 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 16, Static Dissipative No, Style Number 26063, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, 2XL, Blue, PK300 (SH-X1224-B)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 8-Inch Work Boot, W, 7, Brown, PR (TB189628214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 070)
- Timberland Pro Boots and Outdoor