Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 16, Brown, PR
Mfr # TB0A42FY214
Zoro # G209984238
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Teak
- Size 16
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A42FY214
- Zoro # G209984238
- UPC # 196246445573
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Overall Height | 6 in |
Width | W |
Size (PRINT) | 16 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Teak, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214DC)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x 6 ft. L (WP 0046BK)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 7W, PR (89628)
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 8 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A29ZQ214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Black, PR (TB0A1XJP001)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6M)
- Timberland Pro Composite Toe Boots and Shoes