Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 16, Black, PR
Mfr # TB126064001
Zoro # G610936536
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Completely Non Metallic No
- Maximum Heat Rating (PRINT) 572 Degrees F
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB126064001
- Zoro # G610936536
- UPC # 197064628292
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 16 |
Width | W |
Size (PRINT) | 16 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Hook and Loop, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number TB126064, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Reflective Number 5, 10PK (B00571)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (RWG559S)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-00-0001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Black, PR (TB126064001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB150506242)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- DANNER Chelsea Boot, EE, 10 1/2, Brown, PR (15484-10.5EE)
- Timberland Pro Steel Toe Boots