Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 15, Brown, PR
Mfr # TB192641214
Zoro # G411219784
product price: $189.89
/pr
Free Shipping & Returns
Not eligible for select promotions
$189.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 15
- Waterproof Yes
- All-Leather Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192641214
- Zoro # G411219784
- UPC # 197064519040
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB192641, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- STEINER Welding Jacket, 2XL, 30", Brown, Cuff Style: Snap (9215-2X)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509172X3)
- NMC Tripping Hazard Bilingual (FS32)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Size 13 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Radius Knit Comp. Toe Shoes (A2N5V)
- SKECHERS Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 8)
- Timberland Pro Foot Protection