Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 15, Black, PR
Mfr # TB0A42GN001
Zoro # G109984413
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 15
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A42GN001
- Zoro # G109984413
- UPC # 196248131627
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Overall Height | 6 in |
Width | W |
Size (PRINT) | 15 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (9700PFS)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- BRADY Equipment Label, 5 In. W, PK5, 86195 (86195)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Black, PR (TB0A1XJP001)
- TIMBERLAND PRO Size 14 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 15 Men's Athletic Shoe Alloy Work Boots, Graphite Nubuck (A1GF6)
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- Timberland Pro Foot Protection