Shop All Steel Toe Shoes
Timberland Pro
6-Inch Work Boot, W, 13, Brown, PR
Mfr # TB1A1ZRC214
Zoro # G310936454
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width W
- Oil-Resisting Sole (PRINT) Yes
- Toe Cap Material Composite
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1ZRC214
- Zoro # G310936454
- UPC # 197064544516
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Width | W |
Size (PRINT) | 13 |
Size | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Green, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00684)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (PSTAGBPU12)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB061009484)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Loafer Shoe, M, 7 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- Timberland Pro Steel Toe Shoes