Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 13, Brown, PR
Mfr # TB1A1WSB214
Zoro # G111265739
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 13
- Waterproof Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1WSB214
- Zoro # G111265739
- UPC # 197064544233
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number A1WSB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Class 3 FR Mesh Vest, XL (UFR24)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (10034023)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Black, PR (TB0A5R7K001)
- TIMBERLAND PRO Wrk Boots, Mens, 11-1/2, M, Goodyear Welt, PR (92615)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Athletic Shoe, M, 12, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- ARIAT Work Boots, Composite, Womens, 8, C, Black, PR (10011976)
- Timberland Pro Composite Toe Boots and Shoes