Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 13, Brown, PR
Mfr # TB1A1I4H214
Zoro # G411265736
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 13
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1I4H214
- Zoro # G411265736
- UPC # 197064521937
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number A1I4H, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVP5)
- NEVS Autoclave Tape Lead Free 1" wide (LFA-GB-10-3)
- EAGLE Eagle Spill Containment 4 Drum Low Profile Pallet Unit (EG-1645)
- TIMBERLAND PRO 8-Inch Work Boot, M, 9, Brown, PR (TB189646214)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- REEBOK Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Timberland Pro Foot Protection