Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 12, Black, PR
Mfr # TB1A1Q2W001
Zoro # G911219727
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 12
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1Q2W001
- Zoro # G911219727
- UPC # 197064528776
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number TB1A1Q2W, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- NOTRAX 14 ft. L x Vinyl, 9/16" Thick (518S0314YB)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161540)
- FALLTECH Full Body Harness, XL, Polyester (7082BXL)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 5 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- THOROGOOD SHOES Size 10 Unisex 6 in Work Boot Composite Work Boot, Black (804-6190 10M)
- Timberland Pro Composite Toe Boots and Shoes