Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 11, Brown, PR
Mfr # TB192641214
Zoro # G111219695
product price: $189.89
/pr
Free Shipping & Returns
Not eligible for select promotions
$189.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 11
- Waterproof Yes
- Metal Chip-Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192641214
- Zoro # G111219695
- UPC # 197064517343
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB192631, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- DEXTERITY Work Gloves, Nitrile, 2XL, Black/Gray, PK12 (S15NAPN-11)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (52933.16)
- ALLEGRO INDUSTRIES Hood, White, Saran(TM) (9911-20S)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Oxford Shoe, XW, 10, Brown, PR (TB0A5XXB214)
- TIMBERLAND PRO Size 5W Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- Timberland Pro Composite Toe Boots and Shoes