Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 11, Brown, PR
Mfr # TB192615214
Zoro # G111219831
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Waterproof Yes
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB192615214
- Zoro # G111219831
- UPC # 197064517541
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB192632, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Short (22020NS)
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1080-RA_14X10)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 7W Men's 6 in Work Boot Composite Work Boot, Brown (92615)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- TIMBERLAND PRO Size 12 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 10 (XAN9P/8080AP536-10)
- Timberland Pro Foot Protection