Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 11, Brown, PR
Mfr # TB147015242
Zoro # G710869871
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Metatarsal Guard (PRINT) No
- Upper Material (PRINT) Leather
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB147015242
- Zoro # G710869871
- UPC # 197064629893
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB147015, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "French Provincial Doormat Kit" - 2 Coir Front Doormats and 1 Boot Scraper (10-108-015)
- MOLDEX Moldex 8602 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Medium, 1/Pack (8602)
- KASK Hard Hat Lamp Clips, For WHE00122 (WAC00082-236)
- RADIANS Radians RWG51 KAMORI White Grain Goat Skin Work Glove, Glove Size: XL (RWG51TXL)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB147019210)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB047592001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB0A5YC3214)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- Timberland Pro Steel Toe Boots