Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 11 1/2, Brown, PR
Mfr # TB192641214
Zoro # G111219763
product price: $189.89
/pr
Free Shipping & Returns
$189.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 11 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192641214
- Zoro # G111219763
- UPC # 197064517657
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB192633, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1106-RA_10X7 (U3-1106-RA_10X7)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- SALISBURY Dielectric Overboot, Size 9, Pr (21406WT 9)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- TIMBERLAND PRO Hiker Shoe, M, 9, Brown, PR (TB1A219B214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB0A1XK1214)
- Timberland Pro Foot Protection