Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 11 1/2, Brown, PR
Mfr # TB147015242
Zoro # G110854583
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Size 11 1/2
- Width W
- Construction Welted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB147015242
- Zoro # G110854583
- UPC # 197064630042
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB147048, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR Front Lever Spray Nozzle, 1/2", FNPT (DWG050)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-5-D-10)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Timberland Pro Foot Protection