Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 11 1/2, Black, PR
Mfr # TB1A1Q2W001
Zoro # G411219692
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 11 1/2
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1Q2W001
- Zoro # G411219692
- UPC # 197064528592
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number TB1A1Q2W, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-35-L-2394)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 50 PK, Black (FP-V-50-XL-BLK)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 0 1 pc, 3PK (844710)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB1)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Black, PR (TB150507001)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11.5M (A44UP)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Size 15 Men's Athletic High-Top Composite Work Boot, Black (TB0A28WF001)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Camel Brown (50508)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 11 1/2, Black, PR (TB1A28WF001)
- THOROGOOD SHOES Athletic Shoe, M, 16, Black, PR (809-6110 M 16)
- Timberland Pro Composite Toe Boots and Shoes