Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 11 1/2, Black, PR
Mfr # TB0A42GN001
Zoro # G509984587
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 11 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A42GN001
- Zoro # G509984587
- UPC # 196248130835
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Adjustable Neck, 3-Pocket, Denim, F10RB (82002)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- 3M Fit Testing Solution, Saccharin, 55mL (FT-12)
- TIMBERLAND PRO Size 10 1/2 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Black, PR (TB0A42GN001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Black, PR (TB0A42GN001)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- TIMBERLAND PRO Oxford Shoe, XW, 14, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- Timberland Pro Foot Protection