Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 10, Black, PR
Mfr # TB1A5WUY001
Zoro # G111947086
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Toe Cap Material Composite
- Liner Material Mesh
- Oil-Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5WUY001
- Zoro # G111947086
- UPC # 197064646746
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Positioning Lanyard, Adjustable Length Restraint Lanyard, 4 ft to 6 ft, Steel Snap Hooks, Blue (45J293)
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- INCOM Glow-in-the-Dark Marking Tape, Exit Left (GT130EXL)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Brown, PR (TB152561214)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- TIMBERLAND PRO Oxford Shoe, M, 9, Brown, PR (TB147028210)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB153359242)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Met-Guard (TB0A1GHM001)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- Timberland Pro Foot Protection