Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, W, 10 1/2, Brown, PR
Mfr # TB1A42FY214
Zoro # G411774771
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Gender Men's
- Color Teak
- Size 10 1/2
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A42FY214
- Zoro # G411774771
- UPC # 197064587537
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 10 1/2 |
Width | W |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Teak, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB1A42FY214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR (377IPXL-09)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Smoke Lens (22475)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- VISIONAID Lens Cleaning Liquid, 1 gal. (1LCL211C)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 11 (EVO2-11)
- Timberland Pro Boots and Outdoor