Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 10 1/2, Brown, PR
Mfr # TB1A1WSB214
Zoro # G911265724
product price: $140.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 10 1/2
- Waterproof Yes
- Style Number A1WSB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1WSB214
- Zoro # G911265724
- UPC # 197064543687
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number A1WSB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Grn/Blk, PR (MT)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO Size 8 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- TIMBERLAND PRO Size 12 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Gray, PR (TB0A2B6X065)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- Timberland Pro Foot Protection