Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, W, 10 1/2, Brown, PR
Mfr # TB1A172T214
Zoro # G911375836
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10 1/2
- Upper Material Leather
- Waterproof No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A172T214
- Zoro # G911375836
- UPC # 197064520794
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 10 1/2 |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number A172T, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, 195 psi, Rechargeable, 5 lb capacity, 18 ft Range (FC340M-VB)
- ACCUFORM Tags By-The-Roll, Forklift Inspect, 6-1/4x3in, Cardstock, 250/RL (TAR722)
- 3M Fire Barrier Duct Wrap, 25 ft. L, 48 In. W (615+48)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (C217093)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- LACROSSE ZXT Knee Boot 16" Black Foam, 15, PR (189010-15)
- Timberland Pro Foot Protection