Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 9, Brown, PR
Mfr # TB192615214
Zoro # G411219777
product price: $199.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 9
- Waterproof Yes
- Closure Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192615214
- Zoro # G411219777
- UPC # 197064515929
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB192623, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Split Leather Palm, Gry/Red, PK12 (85-7512J)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973)
- ATKINSON DYNAMICS Intercom, Slave (AD-27AD)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 13, Black, PR (TB1A28WF001)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 7 (XAN9P/8080AP536-07)
- Timberland Pro Foot Protection