Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 9, Brown, PR
Mfr # TB0A1ZRC214
Zoro # G6041580
product price: $163.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Green
- Waterproof Yes
- Footwear Construction Type Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1ZRC214
- Zoro # G6041580
- UPC # 194114255415
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Width | M |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Green, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number A1ZRC214, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- KLEIN TOOLS Journeyman Extreme Gloves, Large (40218)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1584)
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB089646214)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 6 EYE AT, WOMENS PR (A360-9W)
- Timberland Pro Composite Toe Boots and Shoes