Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 9, Black, PR
Mfr # TB126064001
Zoro # G610936512
product price: $118.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Maximum Heat Rating (PRINT) 570 Degrees F
- Static Dissipative No
- Completely Non Metallic No
- Style Family 6-Inch Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB126064001
- Zoro # G610936512
- UPC # 197064624980
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Size (PRINT) | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Blackout, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB126064, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- VULCAN Squeeze Lock Suspension, Cowboy Style (VCB101)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, S, PK12 (3611S)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (4060-L (9))
- TIMBERLAND PRO 6-Inch Work Boot, W, 14, Black, PR (TB126064001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147001242)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB153534230)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Safety-Toe (TB0A1B6S001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB11064A001)
- THOROGOOD SHOES Size 8 Men's 8 in Work Boot Steel Work Boot, Brown (I708)
- Timberland Pro Foot Protection