Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, M, 9 1/2, Brown, PR
Mfr # TB1A172T214
Zoro # G511375892
product price: $147.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 1/2
- Upper Material Leather
- Waterproof No
- Insulated No
- Puncture-Resistant Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A172T214
- Zoro # G511375892
- UPC # 197064520503
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 9 1/2 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number A172T, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- PIG PIG Roof Leak Diverter, Gray, 2.69 lb. (TLS462-GY)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-HI_12x18 (T1-1081-HI_12x18)
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- TIMBERLAND PRO 8-Inch Work Boot, W, 7, Brown, PR (TB189628214)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 6, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- GEORGIA BOOT Georgia Boot Marshland Big Kids' Pull On Duck Boot (GB00531Y M 040)
- Timberland Pro Boots and Outdoor