Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 9 1/2, Brown, PR
Mfr # TB192615214
Zoro # G911219826
product price: $199.95
/pr
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 9 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192615214
- Zoro # G911219826
- UPC # 197064516315
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Overall Height | 6 in |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB192625, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- UNCOMMON THREADS Adjustable Bib Apron Khaki (3010-2200)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Medium (NCHAPW-M)
- TIMBERLAND PRO Size 12 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Black, PR (TB0A5R7K001)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 8 1/2, Brown, PR (TB0A42FY214)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- Timberland Pro Composite Toe Boots and Shoes