Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 9 1/2, Black, PR
Mfr # TB1A5WUY001
Zoro # G911947101
product price: $154.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Wide Toe Cap No
- Waterproof Yes
- Heel Definition Defined Heel
- Shank Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A5WUY001
- Zoro # G911947101
- UPC # 197064646555
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.LG)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-581-YL)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Athletic Shoe, W, 14, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1B7F001)
- TONY LAMA BOOT CO 7 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 70 D)
- Timberland Pro Steel Toe Boots