Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 9 1/2, Black, PR
Mfr # TB150507001
Zoro # G610869919
original price:
$122.99
12% off
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 9 1/2
- Waterproof No
- Toe Cap Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB150507001
- Zoro # G610869919
- UPC # 197064505838
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, 2XL (KX12N)
- DRY GUY DRYGUY SIMPLE DRY (02136)
- BRADY Safety Label, Information, 3-1/2 In. H, PK5 (86300)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A5P1A214)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7 1/2, Black, PR (TB0A29S7001)
- TIMBERLAND PRO Size 11 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8M)
- Timberland Pro Composite Toe Boots and Shoes