Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 8, Brown, PR
Mfr # TB153359242
Zoro # G510936650
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Size (PRINT) 8
- Removable Insole Yes
- Shank Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB153359242
- Zoro # G510936650
- UPC # 197064505869
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Dark Mocha, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB153359, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (125-S)
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (209BBPX)
- 3M Foam Nitrile Coated Gloves, Palm Coverage, Brown, L, 120PK (CGL-GU)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A29V1214)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB133034214)
- Timberland Pro Steel Toe Boots