Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 8, Brown, PR
Mfr # TB147015242
Zoro # G610869780
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Metal Chip-Resisting Sole (PRINT) Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Gender (PRINT) Men's
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB147015242
- Zoro # G610869780
- UPC # 197064629107
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB147015, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350H-C)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM501TL)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1B7F001)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Brown, PR (TB152561214)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO Athletic Shoe, W, 14, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Black, PR (TB126064001)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- Timberland Pro Foot Protection