Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 8 1/2, Brown, PR
Mfr # TB1A1WSB214
Zoro # G111265715
product price: $140.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 8 1/2
- Waterproof Yes
- Toe Cap Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1WSB214
- Zoro # G111265715
- UPC # 197064542840
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number A1WSB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-L)
- CONDOR Absorbent Sock, Gray, 4 gal., PK4 (35ZR48)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3300)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11W (A44UP)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- Timberland Pro Foot Protection