Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 8 1/2, Brown, PR
Mfr # TB1A1I4H214
Zoro # G411265712
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 8 1/2
- Waterproof Yes
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1I4H214
- Zoro # G411265712
- UPC # 197064520633
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number A1I4H, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC3KV-02-S)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- GOURMETGALLEY XD14063 Carabiner 7.75 in. Length Hook, 12PK (GO1676624)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Gray, PR (TB0A2B6X065)
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- Timberland Pro Foot Protection