Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 8 1/2, Brown, PR
Mfr # TB165016713
Zoro # G911265656
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Toe Cap Material Steel
- Completely Non Metallic No
- Metal Chip-Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB165016713
- Zoro # G911265656
- UPC # 197064504985
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- POWERWELD Cover Goggles, Shade #5 (R1165)
- STEINER TIG Welding Gloves, Deerskin Palm, L, PR (0220-L)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- TIMBERLAND PRO 6-Inch Work Boot, W, 15, Brown, PR (TB133034214)
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Brown, PR (TB152562214)
- Timberland Pro Steel Toe Boots