Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 8 1/2, Brown, PR
Mfr # TB0A1XK1214
Zoro # G109984420
product price: $150.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 8 1/2
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1XK1214
- Zoro # G109984420
- UPC # 193393007753
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50TXL)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- LYLE Decal, Reflective, Danger Hot Equipment, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0606-RD_10X7)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, XL-XXL, QC (37126)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Mens PRO(R) Barstow 6" AlloyToe W (TB089647214)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- Timberland Pro Foot Protection