Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 8 1/2, Black, PR
Mfr # TB150507001
Zoro # G110854538
original price:
$122.99
12% off
new price: $107.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Closure Lace Up
- Style Number TB150507
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Metal Chip-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB150507001
- Zoro # G110854538
- UPC # 197064505005
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LD07)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033032001)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A29V1214)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- TIMBERLAND PRO Size 9W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- DOUBLE H BOOTS Size 7 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 7D)
- Timberland Pro Foot Protection