Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 8 1/2, Black, PR
Mfr # TB0A1XJP001
Zoro # G109984604
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 8 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1XJP001
- Zoro # G109984604
- UPC # 193393007494
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 4"W X 6"H, PK2 (252940)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- LYLE Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0523-ND_10X7 (LCU4-0523-ND_10X7)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 11, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11M (A44UP)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB150507001)
- CAROLINA SHOE Size 13EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- Timberland Pro Foot Protection