Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 7, Tan, PR
Mfr # TB1A2QVU231
Zoro # G610936468
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Oil-Resisting Sole (PRINT) Yes
- Upper Material (PRINT) Leather
- Color Wheat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2QVU231
- Zoro # G610936468
- UPC # 197064584581
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | M |
Size (PRINT) | 7 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 7, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- BRADY Label, White, Labels/Roll: 750 (PTL-6-423)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO SOFT TOE PR, MENS PR (A7510-10W)
- 3M Half Mask Respirator Kit, M, Gray, Teal (29WT66-4MH55)
- TIMBERLAND PRO 6-Inch Work Boot, W, 6 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- GEORGIA BOOT Size 12 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- Timberland Pro Steel Toe Boots