Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 7, Brown, PR
Mfr # TB189697214
Zoro # G111265678
product price: $158.99
/pr
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 7
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB189697214
- Zoro # G111265678
- UPC # 197064517107
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 89697, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Chemical Spill Keep Out Caution (FS5)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 150 PK, Blue (MIICUR9315)
- VIKING Rain Bib Overall, Green, XL, 1 Pocket, Nylon (U6330PG-XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19199)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Black, PR (TB150507001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB192641214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 9, Brown, PR (TB189646214)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB0A128P2141)
- TIMBERLAND PRO Athletic Shoe, M, 13, Gray, PR (TB0A2B6X065)
- CAROLINA SHOE Size 15 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- Timberland Pro Composite Toe Boots and Shoes