Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 7, Brown, PR
Mfr # TB147001242
Zoro # G010854591
original price:
$136.99
11% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Waterproof Yes
- Construction Welted
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB147001242
- Zoro # G010854591
- UPC # 197064629435
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | M |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB147001, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM PRODUCTS Hard Hat Lanyard, For Use With Hard Hats Lime (3155)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-844/L)
- GAMEHIDE StormHide Down Pour Rain Pants (PEP LD 3X)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Plant Use Only Do Not Operate Outside Of Sign, Landscape (OS-NS-D-710-L-17315)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147001242)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Met-Guard (TB0A1GHM001)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB047592001)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Boots, Brown (SE4340)
- Timberland Pro Foot Protection