Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 7 1/2, Tan, PR
Mfr # TB1A2QVU231
Zoro # G510936490
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Gender (PRINT) Women's
- Outsole Material Rubber
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A2QVU231
- Zoro # G510936490
- UPC # 197064584963
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | M |
Size (PRINT) | 7 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 7 1/2, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL, Orange, Class 2, All Mesh Contrast Vest (1196-XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19206)
- COMPASS Ext Sgn, Alumin, Blk, 11 39/64in, 1W (CCESRE)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- TIMBERLAND PRO 6-Inch Work Boot, W, 6 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- TIMBERLAND PRO Loafer Shoe, M, 12, Brown, PR (TB153534230)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB153534230)
- HARLEY-DAVIDSON Size 13 Men's Wellington Boot Steel Work Boot, Black (D95328)
- Timberland Pro Steel Toe Boots