Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 7 1/2, Brown, PR
Mfr # TB192615214
Zoro # G411219807
product price: $199.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 7 1/2
- Waterproof Yes
- Style Family 6-Inch Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB192615214
- Zoro # G411219807
- UPC # 197064514687
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB192617, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Alarm Sign (VS28W)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- SERVUS Boot Work Over 5-Buckle Blk 8 (T369-8)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, WOMENS PR (A7169-9M)
- Timberland Pro Foot Protection