Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, M, 5, Brown, PR
Mfr # TB1A172T214
Zoro # G511375861
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5
- Upper Material Leather
- Waterproof No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A172T214
- Zoro # G511375861
- UPC # 197064518920
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 5 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5, Static Dissipative No, Style Number A172T, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- JJ KELLER Out of Service Tag, Rectangle, 1/8" H, PK50 (716)
- FARADAY BELL 120V-AC HORNS, SIRENS AND BUZZER (4496B62112060)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 9 (PAN1P/9180AP121-09)
- Timberland Pro Foot Protection