Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 5 1/2, Tan, PR
Mfr # TB1A2QVU231
Zoro # G510936469
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Color Wheat
- Insulated Yes
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A2QVU231
- Zoro # G510936469
- UPC # 197064583300
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | M |
Size (PRINT) | 5 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 5 1/2, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Banner, 13 oz., 3ft.x8ft., PPE Inspect (60-45-3696-PP761)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Large, Lime, Class 3 (655RC-3)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-C-342)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 10, 2E Width (582072BLK100)
- TIMBERLAND PRO 6-Inch Work Boot, W, 6 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB147019210)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A1KKS214)
- Timberland Pro Foot Protection