Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 5 1/2, Brown, PR
Mfr # TB1A1KKS214
Zoro # G210870131
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Width M
- Metal Chip-Resisting Sole (PRINT) Yes
- Removable Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB1A1KKS214
- Zoro # G210870131
- UPC # 197064524501
- Country of Origin Cambodia
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | M |
Size (PRINT) | 5 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Kaffe, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number TB1A1KKS, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Cartridge, Threaded, MV, CL, Olive, 1 PR, NIOSH (N750052L)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311002)
- NMC Danger Out Of Service Tag, Pk25 (RPT146ST)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A1KKS214)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB153534230)
- TIMBERLAND PRO Size 7-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- DR. MARTENS Boot, 1460, Slip Resistant, 14, PR (R24382001)
- Timberland Pro Steel Toe Boots