Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 5 1/2, Brown, PR
Mfr # TB153359242
Zoro # G610936703
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Metatarsal Guard No
- Non Metallic Upper No
- All-Leather Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB153359242
- Zoro # G610936703
- UPC # 197064503704
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | M |
Size (PRINT) | 5 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Dark Mocha, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number TB153359, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Led Safety Wand, Grn/Red Steady/Flashing (KE+D15:AK16-SLB41 RG)
- PIG Drain Plug, Yellow (PLR281)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB153359242)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB186515214)
- CAROLINA SHOE Size 12D Men's Logger Boot Steel Work Boot, Black (CA9823)
- Timberland Pro Foot Protection