Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 16, Black, PR
Mfr # TB0A42GN001
Zoro # G509984471
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 16
- Waterproof Yes
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A42GN001
- Zoro # G509984471
- UPC # 196013552916
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Width | M |
Size (PRINT) | 16 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Face Shield Required Sign - Bilingual (CBA13P)
- ZING Lockout Kit, Filled, Electrical (2734)
- SIGNMISSION OSHA CAREFUL, 10" Height, Decal, Portrait, Crush Hazard Keep Clear (OS-BC-D-710-V-10105)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-C91-012)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Athletic Shoe, M, 10 1/2, Black, PR (TB1A2123001)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 12M, PR (89628)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- Timberland Pro Composite Toe Boots and Shoes