Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 15, Brown, PR
Mfr # TB192615214
Zoro # G911219840
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 15
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB192615214
- Zoro # G911219840
- UPC # 197064519187
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Overall Height | 6 in |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB192641, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC State Handicapped Reserved Parking Illinois Sign, TMS316J (TMS316J)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- NMC BANNER, 6S WE ARE COMMITTED TO (BT591)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11M (A44UP)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 11.5M, 6In, Bn, PR (89697)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Gray, PR (TB0A2B6X065)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- Timberland Pro Composite Toe Boots and Shoes