Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 15, Black, PR
Mfr # TB140000001
Zoro # G911265953
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Puncture-Resistant Sole No
- Closure Lace Up with Dual-Purpose Hook
- Non Metallic Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB140000001
- Zoro # G911265953
- UPC # 197064629961
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 40000, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-11)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- PORTWEST Classic Rain Jacket, Med (US440)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB153534230)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB153359242)
- KEEN Size 9 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- Timberland Pro Steel Toe Boots