Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 15, Black, PR
Mfr # TB126036001
Zoro # G211265813
product price: $122.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 15
- Gender Men's
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB126036001
- Zoro # G211265813
- UPC # 197064628209
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Tall (P700)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- DIXON Snoot BR F Swivel, 2-1/2"NST x FNPT 2" (SF25F20T)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB126036001)
- TIMBERLAND PRO Work Boots, Pln, Mens, 15M, 6In, Blk, PR (TB026036001)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 7.5M, H Brown, PR (TB047015242)
- TIMBERLAND PRO Mens PRO(R) Direct Attach 6" Waterp (TB038020242)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- Timberland Pro Foot Protection