Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 14, Brown, PR
Mfr # TB1A1WSB214
Zoro # G911265731
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 14
- Waterproof Yes
- ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB1A1WSB214
- Zoro # G911265731
- UPC # 197064544271
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number A1WSB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Athrzd Prsnnl Only, 7in.H (U4-1065-RA_10X7)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- MCR SAFETY Leather Gloves, Black/Orange, S, PR (34411S)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Size 5 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Hiker Shoe, M, 10, Brown, PR (TB1A219B214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7 1/2, Brown, PR (TB0A5P1A214)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 7W, PR (89628)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 9 1/2, Black, PR (TB0A1S5M001)
- Timberland Pro Foot Protection